RBC 1 5/8
Description
RBC 1 5/8 CAM FOLLOWER BEARING ; 1.625" RLR WID X 0.875" RLR WID
Part # RBC15/8
BDI # 795023
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Center Thrust Ring | Contact Lip Seals