Page 1 of 2

Next

Compare
7308 BECBY

COMPARE

7308 BECBY

Description
7308 BECBY ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD

SKF

Part # 7308 BECBY

BDI # 1265755

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257604
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
F4B 106-FM

COMPARE

F4B 106-FM

Description
F4B 106-FM FLANGED BALL BRG ; NON-RETURNABLE 1.37"B 4-BOLT

SKF

Part # F4B 106-FM

BDI # 22400141

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Nominal Bolt Circle Diameter Round - Inch: 5.1

Housing Configuration: 1 Piece Solid
Other Features: Single Row
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
NJ 308 ECP/C3

COMPARE

NJ 308 ECP/C3

Description
NJ 308 ECP /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 40MM IDX90MM ODX23MM W

SKF

Part # NJ 308 ECP/C3

BDI # 1420203

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455181
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
6308 JEM

COMPARE

6308 JEM

Description
6308 JEM DEEP GROOVE BALL BRG ; NON-RETURNABLE SR 40MMIDX90MMODX23MM WD

SKF

Part # 6308 JEM

BDI # 21480098

Features

Enclosure: Open
Outer Race Width - Millimeter: 23
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6209 JEM

COMPARE

6209 JEM

Description
6209 JEM DEEP GROOVE BALL BRG ; NON-RETURNABLE SR 45MMX85MMX19MM OPEN

SKF

Part # 6209 JEM

BDI # 21480062

Features

Enclosure: Open
Outer Race Width - Millimeter: 19
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.346

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2443
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY