23940 CC/W33

COMPARE

23940 CC/W33

Description
23940 CC /W33 SPHR ROLLER BRG ; NON-RETURNABLE 200MMB 280MMOD 60MM WID

SKF

Part # 23940 CC/W33

BDI # 1421577

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY