CF16VBUUR

COMPARE

CF16VBUUR

Description
CF16VBUUR CAM FOLLOWER BEARING

IKO

Part # CF16VBUUR

BDI # 513869

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement
Global Part Number GPN: 237880

Price Inventory : Available to order
Loading Price
QTY