SUCBFQK206-20/FVSL613
Description
SUCBFQK206-20/FVSL613 BEARING
Part # SUCBFQK206-20/FVSL613
BDI # 26529520
6005 2RS C3 EMQV2
Description
6005 2RS C3 EMQV2 DEEP GROOVE BALL BRG
Part # 6005 2RS C3 EMQV2
BDI # 18264217
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Electric Motor Quality | Vibration Velocity Gauge
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
UC207D1
Description
UC207D1 INSERT BEARING MOUNTED UNIT ; ROUND BORE 35MM ID 72MM OD 42.9MM W
Part # UC207D1
BDI # 1195069
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
J1025-1GCR
Description
J1025-1GCR INSERT BEARING MOUNTED UNIT ; SILVER-LUBE 1" BORE
Part # J1025-1GCR
BDI # 1189141