CF 1 SB
Description
CF 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # 2100112000
BDI # 1402430
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20675
KD120CPO
Description
KDN.KD120CPO RADIAL CONTACT BALL BRG ; NON-RETURNABLE 12" IDX13" OD
Part # KDN.KD120CP0
BDI # 21439655
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KA035AR0
Description
KDN.KA035AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE 3.5"IDX4.0"ODX.25" WIDE
Part # KDN.KA035AR0
BDI # 21439635
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)