NJ 2217 ECP
Description
NJ 2217 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 2217 ECP
BDI # 1420324
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455050
Number of Rows of Rollers:
Single Row