Page 1 of 17

Next

Compare
6201-08DDU

COMPARE

6201-08DDU

Description
6201-08DDU DEEP GROOVE BALL BEARING ; 12.7MM BOREX32MM ODX10MM W 1-ROW

NSK

Part # 6201-08DDU

BDI # 17757846

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 10
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 1.26

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
UCFL205-100D1

COMPARE

UCFL205-100D1

Description
UCFL205-100D1 FLANGE MOUNTED UNIT ; 2-BOLT

NSK

Part # UCFL205-100D1

BDI # 1195185

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.1
Nominal Bolt Circle Diameter Round - Inch: 3.9

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
TCJ1 1/2

COMPARE

TCJ1 1/2

Description
TCJ1 1/2 FLANGE BRG UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 HOLE

TIMKEN

Part # TCJ1 1/2

BDI # 1374247

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 5.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | With Set Screw
Global Part Number GPN: 546744
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
FF-1314-1

COMPARE

FF-1314-1

Description
FF-1314-1 PLAIN BEARING ; 1.127"X1.377"X3/4"X1-3/4"X1/8"

ISOSTATIC

Part # 102143

BDI # 522253

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1.125
Nominal Outside Diameter - Inch: 1.375
Flange Outside Diameter - Millimeter: 44.45
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 1.377
Length Thru Bore - Millimeter: 19.05
Nominal Bore - Millimeter: 28.575
Global Part Number GPN: 490964

Price Inventory : In stock
Loading Price
QTY
6204-2RSH/C3GJN

COMPARE

6204-2RSH/C3GJN

Description
6204-2RSH /C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE 20MM BORE 47MMOD 14MM WDS

SKF

Part # 6204-2RSH/C3GJN

BDI # 1414752

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY