1309 EKTN9
Description
1309 EKTN9 SELF ALIGNING BALL BRG ; 45MM BORE 100MM OD 25MM IR WD
Part # 1309 EKTN9
BDI # 1418529
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1211KC3
Description
1211KC3 SELF ALIGNING BALL BRG ; 55MM ID 100MM OD 21MM W
Part # 1211KC3
BDI # 1197146
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1208 EKTN9/C3
Description
1208 EKTN9/C3 SELF ALIGNING BALL BRG ; NON-RETURNABLE
Part # 1208 EKTN9/C3
BDI # 1418719
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1311 EKTN9
Description
1311 EKTN9 SELF ALIGNING BALL BRG ; 55MM BORE 120MM OD 29MM IR WD
Part # 1311 EKTN9
BDI # 1418671
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1211 EKTN9
Description
1211 EKTN9 SELF ALIGNING BALL BRG ; 55MM BORE 100MM OD 21MM IR WD
Part # 1211 EKTN9
BDI # 1418629
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing