51104
Description
51104 THRUST BALL BRG ; 20MM BOREX35MM ODX10MM W 3 PIECE
Part # 51104
BDI # 1412504
Features
Height - Millimeter:
10
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
21
Height - Inch:
0.394
Bore 2 - Inch:
0.827
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
1614DCTNTG18
Description
1614DCTNTG18 PRECISION RADIAL BALL BRG ; 3/8" BORE 1-1/8" OD 3/8" WD
Part # 1614DCTNTG18
BDI # 795821
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269592
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
53208
Description
53208 THRUST BALL BRG ; 40MM BOREX68MM ODX20.3MM W 3 PIECE
Part # 53208
BDI # 1183268
Features
Height - Millimeter:
20
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
42
Height - Inch:
0.787
Bore 2 - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
Single Row | With Aligning Seat
Cage Material:
Steel
51216
Description
51216 THRUST BALL BRG ; 80MM BOREX115MM ODX28MM W 3 PIECE
Part # 51216
BDI # 1183182
Features
Height - Millimeter:
28
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
82
Height - Inch:
1.102
Bore 2 - Inch:
3.228
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
1607DCTNTG18
Description
1607DCTNTG18 PRECISION RADIAL BALL BRG ; 7/16" BORE 29/32" OD 5/16" WD
Part # 1607DCTNTG18
BDI # 795818
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269601
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No