6017DDU
Description
6017DDU DEEP GROOVE BALL BRG ; 85MM BOREX130MM ODX22MM W 1-ROW
Part # 6017DDU
BDI # 1186232
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
22216 EK/C3
Description
22216 EK/C3 SPHR ROLLER BRG ; 80MM BORE 140MM OD 33MM WID
Part # 22216 EK/C3
BDI # 1418898
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2294
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
572-2
Description
572-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 572-20024
BDI # 1347037
Features
Component:
Cup
Width - Millimeter:
28.575
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140.005
Precision Class:
Standard
Width - Inch:
1.125
Basic Number:
572