6304NR
Description
6304NR DEEP GROOVE BALL BRG ; 20MM BOREX52MM ODX15MM W 1-ROW
Part # 6304NR
BDI # 1186727
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5428
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6004ZZNR
Description
6004ZZNR DEEP GROOVE BALL BRG ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 6004ZZNR
BDI # 1186089
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6206NR
Description
6206NR DEEP GROOVE BALL BRG ; 30MM BOREX62MM ODX16MM W SR OPEN 1-ROW
Part # 6206NR
BDI # 1186448
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5409
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
SSER 205-16
Description
SSER 205-16 SOLID PILLOWBLOCK BRG ; SS INSERT W/ CYL O.D AND SNAP RNG
Part # SSER 205-16
BDI # 18136461
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Stainless steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.112
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563328
Mounting Method:
Set Screw