CFH 1/2 SB
Description
CFH 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD
Part # 2020512000
BDI # 1402473
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22517
CCF 5/8 SB
Description
CCF 5/8 SB CAM FOLLOWER BEARING ; 5/8" RLR DIA 7/16" RLR WD
Part # 2041112000
BDI # 1402427
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20619
CCF 5/8 N SB
Description
CCF 5/8 N SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2041172000
BDI # 343891
Features
Roller Width - Inch:
0.406
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20616