Page 1 of 4

Next

Compare
6212DDU

COMPARE

6212DDU

Description
6212DDU DEEP GROOVE BALL BEARING ; 60MM BOREX110MM ODX22MM W 1-ROW

NSK

Part # 6212DDU

BDI # 1412926

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 22
Other Features: Deep Groove | Rubber Seal
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
ASPP205-100

COMPARE

ASPP205-100

Description
ASPP205-100 PILLOW BLOCK MOUNTED UNIT ; PRESSED STEEL

NSK

Part # ASPP205-100

BDI # 1188317

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 27
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.4

Housing Material: Stamped Steel
Mounting Method: Set Screw
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 28.575

Price Inventory : In stock
Loading Price
QTY
SF-31T

COMPARE

SF-31T

Description
SF-31T FLANGE BEARING UNIT ; 1-15/16" BORE 6.2" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 705436

BDI # 349185

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Nominal Bolt Circle Diameter Round - Inch: 6.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN: 12043
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
6310ZZC3

COMPARE

6310ZZC3

Description
6310ZZC3 DEEP GROOVE BALL BEARING ; 50MM BOREX110MM ODX27MM W 1-ROW

NSK

Part # 6310ZZC3

BDI # 1413011

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 27
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5764
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6204

COMPARE

6204

Description
6204 DEEP GROOVE BALL BEARING ; 20MM BOREX47MM ODX14MM W SR OPEN 1-ROW

NSK

Part # 6204

BDI # 1412475

Features

Enclosure: Open
Outer Race Width - Millimeter: 14
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4987
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY