6212DDU
Description
6212DDU DEEP GROOVE BALL BRG ; 60MM BOREX110MM ODX22MM W 1-ROW
Part # 6212DDU
BDI # 1412926
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6312ZZC3
Description
6312ZZC3 DEEP GROOVE BALL BRG ; 60MM BOREX130MM ODX31MM W 1-ROW
Part # 6312ZZC3
BDI # 1413024
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5748
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204
Description
6204 DEEP GROOVE BALL BRG ; 20MM BOREX47MM ODX14MM W SR OPEN 1-ROW
Part # 6204
BDI # 1412475
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4987
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203DDUC3
Description
6203DDUC3 DEEP GROOVE BALL BRG ; 17MM BOREX40MM ODX12MM W 1-ROW
Part # 6203DDUC3
BDI # 1412871
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5974
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208DDU
Description
6208DDU DEEP GROOVE BALL BRG ; 40MM ID 80MM ODX18MM W SR 1-ROW
Part # 6208DDU
BDI # 1412905
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No