Features
Enclosure:
Open
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
UCP311-203D1
Description
UCP311-203D1 PILLOW BLOCK BEARING ; 2-3/16" BORE 3.15" BASE-CTR HGT
Part # UCP311-203D1
BDI # 1234214
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
514545
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
35KDD
Description
35KDD BALL BEARING ; RADIAL DEEP GROOVE SINGLE ROW
Part # P35KDD Z1 FS50160
BDI # 1337951
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1576
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6801VV
Description
6801VV DEEP GROOVE BALL BEARING ; 12MM BOREX21MM ODX5MM W 1-ROW
Part # 6801VV
BDI # 1186981
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5497
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Full Complement | With Seals and Internal Thrust Washers