Page 1 of 11

Next

Compare
SF-3240-16

COMPARE

SF-3240-16

Description
SF-3240-16 PLAIN BEARING ; 1.003"X1.253"X1"X1-5/8"X1/8"

ISOSTATIC

Part # 402107

BDI # 525355

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.25
Flange Outside Diameter - Millimeter: 41.275
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 1.253
Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 25.4
Global Part Number GPN: 491350

Price Inventory : In stock
Loading Price
QTY
6202LLU

COMPARE

6202LLU

Description
6202LLU RADIAL/DEEP GROOVE BALL BRG ; POR 15 MM IDX35 MM ODX11 MM W DBL SEALED

NTN

Part # 6202LLU

BDI # 17143788

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
ER-19

COMPARE

ER-19

Description
ER-19 INSERT BEARING ; 1-3/16"X7/8"

SEALMASTER

Part # 701062

BDI # 351958

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Cylindrical
Global Part Number GPN: 563328
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
6201-2Z

COMPARE

6201-2Z

Description
6201-2Z DEEP GROOVE BALL BRG ; 12MM BORE 32MM OD 10MM WD SR 2 MTL SHLD

SKF

Part # 6201-2Z

BDI # 1422115

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 10
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
JLM104910-2

COMPARE

JLM104910-2

Description
JLM104910-2 TAPERED ROLLER BRG CUP ; NON-RETURNABLE STD PRECISION 82MM OD

TIMKEN

Part # JLM104910-N0000

BDI # 1360485

Features

Component: Cup
Width - Millimeter: 17
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 3.228

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 82
Other Features: Light Medium Duty
Precision Class: Standard
Basic Number: JLM104910

Price Inventory : In stock
Loading Price
QTY