EP-081012
Description
EP-081012 SLEEVE BEARING ; 0.502"X0.628"X3/4" PWDR MTL BRNZ
Part # 201126
BDI # 523535
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
490358
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
17
Bore - Inch:
0.669
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
30203
6307DDU
Description
6307DDU DEEP GROOVE BALL BEARING ; 35MM BOREX80 MM ODX21MM W 1-ROW
Part # 6307DDU
BDI # 1412994
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw