6204ZZC3
Description
6204ZZC3 DEEP GROOVE BALL BEARING ; 20MM BOREX47MM ODX14MM W 1-ROW
Part # 6204ZZC3
BDI # 1412883
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5858
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
475-2
Description
475-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2.165" BORE 1.142" WD
Part # 475-20024
BDI # 1344609
Features
Component:
Cone
Width - Millimeter:
29.007
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647830
Precision Class:
Standard
Basic Number:
475
33118
Description
33118 TAPERED ROLLER BEARING ASSY ; PRECISION 90MM BORE 150MM OD
Part # 33118
BDI # 1144273
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Bore - Millimeter:
90
Bore - Inch:
3.543
Global Part Number GPN:
653911
Precision Class:
Standard
Basic Number:
33118