Page 1 of 101

Next

Compare
6004Z

COMPARE

6004Z

Description
6004Z DEEP GROOVE BALL BEARING ; 20MM BOREX42MM ODX12MM W 1-ROW

NSK

Part # 6004Z

BDI # 1186088

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5146
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
P2B-DL-207;081283

COMPARE

P2B-DL-207;081283

Description
P2B-DL-207 ; 081283 PILLOW BLK BRG

DODGE

Part # 081283

BDI # 24095839

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 60.452
Other Features: Single Row | Normal Duty | Wide Inner Ring
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85

Price Inventory : In stock
Loading Price
QTY
FF-520-9

COMPARE

FF-520-9

Description
FF-520-9 PLAIN BEARING ; 0.3765"X0.502"X5/16"X5/8"X1/16"

ISOSTATIC

Part # 102033

BDI # 522143

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.375
Nominal Outside Diameter - Inch: 0.5
Flange Outside Diameter - Millimeter: 15.875
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 0.502
Length Thru Bore - Millimeter: 7.95
Nominal Bore - Millimeter: 9.525
Global Part Number GPN: 491022

Price Inventory : In stock
Loading Price
QTY
EC-210-P

COMPARE

EC-210-P

Description
EC-210-P BALL BEARING END COVER

DODGE

Part # 128214

BDI # 259910

Price Inventory : In stock
Loading Price
QTY
PLR-2-3

COMPARE

PLR-2-3

Description
PLR-2-3 PLAIN LOAD RUNNER ; 2" ROLLER DIA 1-3/8" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009512600

BDI # 737247

Features

Roller Width - Inch: 1.375
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239400

Price Inventory : In stock
Loading Price
QTY