Page 1 of 81

Next

Compare
F4B-SC-104S-NL

COMPARE

F4B-SC-104S-NL

Description
F4B-SC-104S-NL FLANGED BLOCK BEARING

DODGE

Part # 051987

BDI # 244961

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.331
Nominal Bolt Circle Diameter Round - Inch: 4.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 549847
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
EPR 16

COMPARE

EPR 16

Description
EPR 16 BEARING END COVER ; SIZE 16 PLASTIC

SKF

Part # EPR 16

BDI # 1301730

Price Inventory : In stock
Loading Price
QTY

COMPARE

SF1.1/2EC

Description
SF1.1/2EC FLANGE MOUNTED UNIT ; 4-BOLT

RHP BEARING

Part # SF1.1/2EC

BDI # 1193803

Price Inventory : In stock
Loading Price
QTY
UC207-104D1

COMPARE

UC207-104D1

Description
UC207-104D1 INSERT BEARING ; 1.25"ID 2.8346"OD 1.689"W SET SCREW

NTN

Part # UC207-104D1

BDI # 1231958

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 20
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.9
Outer Race Profile: Spherical
Global Part Number GPN: 564649
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
24130 CC/W33

COMPARE

24130 CC/W33

Description
24130 CC /W33 SPHR ROLLER BRG ; 150MM IDX250MM ODX100MM WID

SKF

Part # 24130 CC/W33

BDI # 1418352

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY