Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1917
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208-Z/C3
Description
6208-Z/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE 40MMX80MMX18MM 1 MTL SHLD
Part # 6208-Z/C3
BDI # 1261157
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2450
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2486
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
3311 A-Z/C3
Description
3311 A-Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3311 A-Z/C3
BDI # 1250926
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
6215 ZJEM
Description
6215 ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 75MMX130MMX25MM
Part # 6215 ZJEM
BDI # 21480028
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2421
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No