Page 1 of 2

Next

Compare
29364 E

COMPARE

29364 E

Description
29364 E SPHER ROLLER THRUST BRG ; NON-RETURNABLE 320MMB 1 500MMOD 109MM HT

SKF

Part # 29364 E

BDI # 1265338

Features

Height - Millimeter: 109
Bore 1 - Inch: 12.598
Bore 2 - Millimeter: 391
Height - Inch: 4.291
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
T811-902A1

COMPARE

T811-902A1

Description
T811-902A1 THRUST TAPERED RLR BEARING ; NON-RETURNABLE MACHINE RACE

TIMKEN

Part # T811-902A1

BDI # 1374045

Features

Height - Millimeter: 92.075
Bore 1 - Inch: 8
Bore 2 - Millimeter: 203.2
Height - Inch: 3.625
Bore 2 - Inch: 8

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 16.5
Other Features: Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
29456 E

COMPARE

29456 E

Description
29456 E SPHR ROLLER THRUST BRG ; NON-RETURNABLE 280MMB 1 520MMOD 145MM HT

SKF

Part # 29456 E

BDI # 1267331

Features

Height - Millimeter: 145
Bore 1 - Inch: 11.024
Bore 2 - Millimeter: 372
Height - Inch: 5.709
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
29356 E

COMPARE

29356 E

Description
29356 E SPHER ROLLER THRUST BRG ; 280MM BORE 1 440MM OD 95MM HGT

SKF

Part # 29356 E

BDI # 1267447

Features

Height - Millimeter: 95
Bore 1 - Inch: 11.024
Bore 2 - Millimeter: 343
Height - Inch: 3.74
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
6338 M/C3

COMPARE

6338 M/C3

Description
6338 M/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE 190MMB 400MMOD 78MM WD

SKF

Part # 6338 M/C3

BDI # 1420662

Features

Enclosure: Open
Outer Race Width - Millimeter: 78
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 15.748

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2325
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY