6020-2Z/C3
Description
6020-2Z /C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE 100MMB 150MMOD 24MM WD SR
Part # 6020-2Z/C3
BDI # 1259844
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
HM237510-2
Description
HM237510-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 11-3/8" OD 1-7/8" WD
Part # HM237510-20024
BDI # 1358601
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
288.925
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648029
Precision Class:
Standard
Basic Number:
HM237510
P4B-E-215R
Description
P4B-E-215R; 023028 PILLOW BLK ROLLER BRG ; TYPE E-XTRA
Part # 023028
BDI # 240636
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Double Collar
Global Part Number GPN:
521216
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
3820-2
Description
3820-20082 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-3/8" OD 15/16" WD
Part # 3820-20082
BDI # 1338673
Features
Component:
Cup
Width - Millimeter:
23.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
85.725
Global Part Number GPN:
647905
Precision Class:
Standard
Basic Number:
3820
7309 BECBY
Description
7309 BECBY ANG CONTACT BALL BRG ; 45MM BORE 100MM OD 25MM WD
Part # 7309 BECBY
BDI # 1265757
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257592
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)