5206-2NS

COMPARE

5206-2NS

Description
5206 2NSL

NACHI

Part # 52062NSBV2S

BDI # 664617

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 256746
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5206-2RSTNC3

COMPARE

5206-2RSTNC3

Description
5206-2RSTNC3

NSK

Part # 5206-2RSTNC3

BDI # 1185881

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 256584
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY