22316EAKE4
Description
22316EAKE4 SPHERICAL ROLLER BRG ; 80MM BOREX170MM ODX58MM W
Part # 22316EAKE4
BDI # 1184294
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23218 CCK/W33
Description
23218 CCK/W33 SPHR ROLLER BRG ; 90MM BORE 160MM OD 52MM WID
Part # 23218 CCK/W33
BDI # 1420080
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23036-E1A-XL-K-M-C3
Description
23036-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; 180MM X 280MM X 74MM
Part # 23036-E1A-XL-K-M-C3
BDI # 1140604
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing