M249710-2
Description
M249710-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 14-1/8" OD 2-1/8" WD
Part # M249710-2
BDI # 1365812
Features
Component:
Cup
Width - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
14.125
Outside Diameter - Millimeter:
358.775
Other Features:
Medium Duty
Global Part Number GPN:
647629
Precision Class:
Standard
Width - Inch:
2.125
Basic Number:
M249710
67820-2
Description
67820-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 11/2" OD 1-1/2" WD
Part # 67820-2
BDI # 1349344
Features
Component:
Cup
Width - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Outside Diameter - Millimeter:
266.7
Global Part Number GPN:
649417
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
67820
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23036-E1A-XL-K-M-C3
Description
23036-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; 180MM X 280MM X 74MM
Part # 23036-E1A-XL-K-M-C3
BDI # 1140604
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
93125-2
Description
93125-2 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/2" OD 1-13/16" WD
Part # 93125-2
BDI # 1352472
Features
Component:
Cup
Width - Millimeter:
46.05
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Global Part Number GPN:
646386
Precision Class:
Standard
Width - Inch:
1.813
Basic Number:
93125