Page 1 of 20

Next

Compare
5309C3

COMPARE

5309C3

Description
5309C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 45MM ID 100MM OD 39.7MM W

NTN

Part # 5309C3

BDI # 1203855

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256992
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3201 A-2RS1TN9

COMPARE

3201 A-2RS1TN9

Description
3201 A-2RS1TN9 ANG CONTACT BALL BRG ; 12MM BORE 32MM OD 15.9MM WD DR 2 SEALS

SKF

Part # 3201 A-2RS1TN9

BDI # 1250197

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3306J

COMPARE

3306J

Description
3306J ANGULAR CONTACT BALL BRG ; 30MM BOREX72MM ODX30.2MM W 2-ROW

NSK

Part # 3306J

BDI # 1185677

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256533
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5310MFG1

COMPARE

5310MFG1

Description
MRC.5310MFG1 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW

SKF

Part # MRC.5310MFG1

BDI # 663448

Features

Enclosure: 1 Metal Shield
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256419
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5213CZZ

COMPARE

5213CZZ

Description
MRC.5213CZZ ANG CONTACT BALL BRG ; NON-RETURNABLE 65MMB 120MMOD 38.1MM WD

SKF

Part # MRC.5213CZZ

BDI # 662870

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256236
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY