3MM9108WICRDUL
Description
3MM9108WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 68MM OD
Part # 3MM9108WICRDUL
BDI # 1339850
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7004CTRDULP4Y
Description
7004CTRDULP4Y PRECISION AC BALL BRG ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 7004CTRDULP4Y
BDI # 22998009
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7006-E-2RSD-T-P4S-UL
Description
B7006-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7006-E-2RSD-T-P4S-UL
BDI # 1154847
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B7203-E-2RSD-T-P4S-UL
Description
B7203-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7203-E-2RSD-T-P4S-UL
BDI # 21855747
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring