SL045005-PP
Description
SL045005-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 25MM ID 47MM OD 30MM WD
Part # SL045005-PP
BDI # 1412217
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449612
Number of Rows of Rollers:
Double Row