305803 C-2Z
Description
305803 C-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE 47MM ROLL DIA
Part # 305803 C-2Z
BDI # 1422009
Features
Roller Width - Inch:
0.689
Roller Width - Millimeter:
17.5
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239989
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Full Complement | With Inner Ring | Contact Lip Seal
Global Part Number GPN:
239854