3212B-2RSTNC3
Description
3212B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3212B-2RSTNC3
BDI # 17757685
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3214B-2RSTNC3
Description
3214B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3214B-2RSTNC3
BDI # 17757693
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3206B-2RSTNC3
Description
3206B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 30MM BOREX62MM ODX23.8MM W 2-ROW
Part # 3206B-2RSTNC3
BDI # 17757653
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)