JLM714110-2
Description
JLM714110-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # JLM714110-N0000
BDI # 1360604
Features
Component:
Cup
Width - Millimeter:
19
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Other Features:
Light Medium Duty
Global Part Number GPN:
648658
Precision Class:
Standard
Width - Inch:
0.748
Basic Number:
JLM714110
R14DDU
Description
R14DDU DEEP GROOVE BALL BRG ; 7/8" BOREX1-7/8" ODX3/8 " W 1-ROW
Part # R14DDU
BDI # 17761096
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R12ZZ
Description
R12ZZ DEEP GROOVE BALL BRG ; 3/4" BOREX1-5/8" ODX7/16 " W 1-ROW
Part # R12ZZ
BDI # 1193061
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5155
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6017DDU
Description
6017DDU DEEP GROOVE BALL BRG ; 85MM BOREX130MM ODX22MM W 1-ROW
Part # 6017DDU
BDI # 1186232
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3310 ANR
Description
3310 ANR ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Part # 3310 ANR
BDI # 1259858
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257866
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)