Page 1 of 21

Next

Compare
VCF 3 1/2

COMPARE

VCF 3 1/2

Description
VCF 3 1/2 CAM FOLLOWER BEARING ; 3-1/2" ROLLER DIA 1-11/16" ROLLER WIDTH

MCGILL

Part # 2344900000

BDI # 344177

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20794

Price Inventory : In stock
Loading Price
QTY
6304LLUC3/EM

COMPARE

6304LLUC3/EM

Description
6304LLUC3/EM DEEP GROOVE BALL BEARING ; 20MM ID 52MM OD 15MM W DOUBLE SEALED

NTN

Part # 6304LLUC3/EM

BDI # 1208024

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1033
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NP-31C

COMPARE

NP-31C

Description
NP-31C PILLOW BLOCK BALL BEARING ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 703263

BDI # 351800

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row
Global Part Number GPN: 6571
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
F4B-SCM-207

COMPARE

F4B-SCM-207

Description
F4B-SCM-207 FLANGED BLOCK BEARING

DODGE

Part # 126194

BDI # 259162

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.744
Nominal Bolt Circle Diameter Round - Inch: 8.3
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN: 551883
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
RA106RR

COMPARE

RA106RR

Description
RA106RR + COL INSERT BRG ; 1-3/8" BORE NARROW IR 0.748" OR WID

TIMKEN

Part # RA106RR + COL

BDI # 1371301

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 38.887
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY