Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                11.125
                        
        
                            Other Features:
                            
                                Radial | Anti-Friction
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.375
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Global Part Number GPN:
                            
                                269526
                        
        
                            Cage Material:
                            
                                Nylon
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                13
                        
        
                            Other Features:
                            
                                Deep Groove | Rubber Seal
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.724
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
UC207D1
        
            Description
            
            UC207D1 INSERT BEARING MOUNTED UNIT ; ROUND BORE 35MM ID 72MM OD 42.9MM W
    
Part # UC207D1
BDI # 1195069
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                20
                        
        
                            Other Features:
                            
                                Single Row | Normal Duty | Steel Cage
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.835
                        
        
                            Length Thru Bore - Millimeter:
                            
                                42.9
                        
        
                            Outer Race Profile:
                            
                                Spherical
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                24
                        
        
                            Other Features:
                            
                                Single Row | Normal Duty | Steel Cage
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                3.543
                        
        
                            Length Thru Bore - Millimeter:
                            
                                51.613
                        
        
                            Outer Race Profile:
                            
                                Spherical
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
UEL209-112D1
        
            Description
            
            UEL209-112D1 INSERT BEARING ; 1.75"ID 3.3465"
    
Part # UEL209-112D1
BDI # 1235202
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Outer Race Width - Millimeter:
                            
                                22
                        
        
                            Other Features:
                            
                                Single Row | Light Duty | Steel Cage
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                3.347
                        
        
                            Length Thru Bore - Millimeter:
                            
                                56.3
                        
        
                            Outer Race Profile:
                            
                                Spherical
                        
        
                            Global Part Number GPN:
                            
                                564785
                        
        
                            Mounting Method:
                            
                                Eccentric Collar