CF 1 3/4 B
Description
CF 1 3/4 B CAM FOLLOWER BEARING ; 1.75" RLR DIA SURFACE STUD
Part # 2160102000
BDI # 343944
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement
Global Part Number GPN:
20749
YR-7/8
Description
YR-7/8 NEEDLE BRG CAM FOLLOWER ; YOKE TYPE NON-CROWNED UNSEALED
Part # YR-7/8
BDI # 841439
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
Full Complement
Global Part Number GPN:
589430
CR-1-1/2
Description
CR-1-1/2 NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT UNSEALED
Part # CR-1-1/2
BDI # 840986
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
589632
YR-2
Description
YR-2 NEEDLE BRG CAM FOLLOWER ; YOKE TYPE NON-CROWNED UNSEALED
Part # YR-2
BDI # 841448
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Full Complement
Global Part Number GPN:
589219