CR-1-1/2-XB
Description
CR-1-1/2-XB NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED
Part # CR-1-1/2-XB
BDI # 841058
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Threaded End Lubrication
Global Part Number GPN:
589603
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Full Complement | Used in Aerospace | Corrosion Resistant | Hard-Chrome Plated Roller Tread | Thrust Seal
Global Part Number GPN:
589518
CR-1-1/2-X
Description
CR-1-1/2-X NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED
Part # CR-1-1/2-X
BDI # 841034
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
590971
CR-1-1/2
Description
CR-1-1/2 NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT UNSEALED
Part # CR-1-1/2
BDI # 840986
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
589632
CR-1-1/2-XBC
Description
CR-1-1/2-XBC NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED
Part # CR-1-1/2-XBC
BDI # 841156
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Threaded End Lubrication
Global Part Number GPN:
590944