CCF 1 3/4 SB

COMPARE

CCF 1 3/4 SB

Description
CCF 1 3/4 SB CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD

MCGILL

Part # 2161112000

BDI # 343863

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20743

Price Inventory : In stock
Loading Price
QTY
CF 1 3/4 B

COMPARE

CF 1 3/4 B

Description
CF 1 3/4 B CAM FOLLOWER BEARING ; 1.75" RLR DIA SURFACE STUD

MCGILL

Part # 2160102000

BDI # 343944

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement
Global Part Number GPN: 20749

Price Inventory : Available to order
Loading Price
QTY
PLRE-1-3/4

COMPARE

PLRE-1-3/4

Description
PLRE 1 3/4 ; CAM RUNNER PLAIN

OSBORN LOAD RUNNERS

Part # 95853

BDI # 737269

Features

Roller Width - Inch: 1.188
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239415

Price Inventory : Available to order
Loading Price
QTY