7336 BCBM
Description
7336 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7336 BCBM
BDI # 1269477
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257464
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
23134 CCK/C3W33
Description
23134 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 170MMB 280MMOD 88MM WID
Part # 23134 CCK/C3W33
BDI # 1418148
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23034 CCK/C3W33
Description
23034 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23034 CCK/C3W33
BDI # 1418183
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
71930 CD/P4ADGA
Description
71930 CD/P4ADGA ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 71930 CD/P4ADGA
BDI # 1269401
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
2MM9122WICRDUL
Description
2MM9122WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 110MM BORE 170MM OD
Part # 2MM9122WICRDUL
BDI # 1334214
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring