6202LLU
Description
6202LLU RADIAL/DEEP GROOVE BALL BRG ; POR 15 MM IDX35 MM ODX11 MM W DBL SEALED
Part # 6202LLU
BDI # 17143788
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
CB-3236-32
Description
CB-3236-32 SLEEVE BEARING ; 2" BORE 2-1/4" OD 4" LTB
Part # 104844
BDI # 523248
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
4
Global Part Number GPN:
489948
SF-3240-16
Description
SF-3240-16 PLAIN BEARING ; 1.003"X1.253"X1"X1-5/8"X1/8"
Part # 402107
BDI # 525355
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Global Part Number GPN:
491350
6001-2RSH
Description
6001-2RSH DEEP GROOVE BALL BRG ; 12MM BORE 28MM OD 8MM WD SR 2 SEALS
Part # 6001-2RSH
BDI # 1417423
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JLM104910-2
Description
JLM104910-2 TAPERED ROLLER BRG CUP ; NON-RETURNABLE STD PRECISION 82MM OD
Part # JLM104910-N0000
BDI # 1360485
Features
Component:
Cup
Width - Millimeter:
17
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
3.228
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
82
Other Features:
Light Medium Duty
Precision Class:
Standard
Basic Number:
JLM104910