6005LU
Description
6005LU DEEP GROOVE BALL BEARING ; 25MM ID 47MM OD 12MM W SINGLE SEALED
Part # 6005LU
BDI # 1204641
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258923
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6211-RS1
Description
6211-RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 55MMB 100MMOD 21MMWD
Part # 6211-RS1
BDI # 1269451
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1949
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SCE129-P-L271/STD
Description
SCE129-P-L271/STD DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 3/4" BORE 1" OD 9/16" WID
Part # SCE129-P-L271/STD
BDI # 1177439
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591539
Self Aligning:
No
6205LU
Description
6205LU DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM W SINGLE SEALED
Part # 6205LU
BDI # 1206450
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258939
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No