6209LLUC3/EM
Description
6209LLUC3/EM DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 19MM W DOUBLE SEALED
Part # 6209LLUC3/EM
BDI # 1206886
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1135
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208-2RS1NR
Description
6208-2RS1NR DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 18MM WD
Part # 6208-2RS1NR
BDI # 1416227
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3003
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6202LLBC3/EM
Description
6202LLBC3/EM DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM W DOUBLE SEALED
Part # 6202LLBC3/EM
BDI # 1206006
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6310VVC3
Description
6310VVC3 DEEP GROOVE BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 6310VVC3
BDI # 1186817
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5760
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
61811-2RS1
Description
61811-2RS1 DEEP GROOVE BALL BRG ; 55MM BORE 72MM OD 9MM WD
Part # 61811-2RS1
BDI # 1421570
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1890
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No