SB 22224 C3 W33 SS

COMPARE

SB 22224 C3 W33 SS

Description
SB 22224 C3 W33 SS SPHERICAL ROLLER BRG ; SB SERIES MH

MCGILL

Part # 0324066000

BDI # 344526

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SB 22224 W33 SS

COMPARE

SB 22224 W33 SS

Description
SB 22224 W33 SS SPHERICAL ROLLER BEARING ; NON-RETURNABLE

MCGILL

Part # 0324006000

BDI # 344534

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
JU090XP0

COMPARE

JU090XP0

Description
KDN.JU090XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 9"IDX9.75"ODX.5" WIDES

KAYDON

Part # KDN.JU090XP0

BDI # 21439626

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section | Nitrile Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY