2MM9117WICR
Description
2MM9117WICR PRECISION BALL BEARING ; PHENOLIC ANGULAR CONTACT
Part # 2MM9117WICR
BDI # 1334138
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
6205TCG12P4
Description
6205TCG12P4 PRECISION DEEP GRV BALL BRG ; 25MM BORE 52MM OD 15MM W 1-ROW
Part # 6205TCG12P4
BDI # 1186438
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
2MMVC9111HXCRDUL
Description
2MMVC9111HXCRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Part # 2MMVC9111HXCRDUL
BDI # 1335998
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MM9318WICRDULC1;2MM9318WI DULC1
Description
2MM9318WICRDULC1 PRECISION BALL BEARING ; DUPLEX PHENOLIC EA=ONE PAIR AC
Part # 2MM9318WICRDULC1
BDI # 1334496
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
2MM9324WICRDUL
Description
2MM9324WICRDUL PRECISION BALL BEARING ; NON-RETURNABLE EA = PAA/SET
Part # 2MM9324WICRDUL
BDI # 1334535
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring