NN3030-AS-K-M-SP

COMPARE

NN3030-AS-K-M-SP

Description
NN3030-AS-K-M-SP CYL RLR BRG

FAG

Part # NN3030-AS-K-M-SP

BDI # 18101573

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY