7210BWG
Description
7210BWG ANGULAR CONTACT BALL BRG ; 50MM BOREX90MM ODX20MM W 1-ROW
Part # 7210BWG
BDI # 1187550
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254192
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7207B
Description
7207B ANGULAR CONTACT BALL BEARING ; 35MM ID 72MM OD 17MM W OPEN
Part # 7207B
BDI # 1212492
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
254129
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5215JC3
Description
5215JC3 ANGULAR CONTACT BALL BRG ; 75MM BOREX130MM ODX41.3MM W 2-ROW
Part # 5215JC3
BDI # 1185944
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256648
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Global Part Number GPN:
254524
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
5214
Description
5214 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 70MM ID 125MM OD 39.7MM W
Part # 5214
BDI # 1203725
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)