Page 1 of 2

Next

Compare
ZKLN3062-2RS-PE

COMPARE

ZKLN3062-2RS-PE

Description
ZKLN3062-2RS-PE ANG CONTACT BALL BRG ; NON-RETURNABLE

INA

Part # ZKLN3062-2RS-PE

BDI # 1179052

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
7207-B-XL-TVP-P5-UO

COMPARE

7207-B-XL-TVP-P5-UO

Description
7207-B-XL-TVP-P5-UO X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT

FAG

Part # 7207-B-XL-TVP-P5-UO

BDI # 1151694

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235462
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6006ZZP5

COMPARE

6006ZZP5

Description
6006ZZP5 DEEP GROOVE BALL BRG ; NON RETURNABLE 30MMX55MMX13MM

NTN

Part # 6006ZZP5

BDI # 1204746

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
7008CDB/GNP5

COMPARE

7008CDB/GNP5

Description
7008CDB/GNP5 ANGULAR CONT BALL BRG ; 40MMX68MMX 30MM

NTN

Part # 7008CDB/GNP5

BDI # 1210428

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact
Cage Material: Nylon
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
6008ZZP5

COMPARE

6008ZZP5

Description
6008ZZP5 DEEP GROOVE BALL BRG ; 40MMX68MMX15MM

NTN

Part # 6008ZZP5

BDI # 1204887

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY