NNF 5007 ADB-2LSV

COMPARE

NNF 5007 ADB-2LSV

Description
NNF 5007 ADB-2LSV CYLINDRICAL RLR BRG ; NON-RETURNABLE 35MMB 62MMOD 36 WID

SKF

Part # NNF 5007 ADB-2LSV

BDI # 1417858

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 566728
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY