KR32-PP-A

COMPARE

KR32-PP-A

Description
KR32-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 32MM X 12MM X 40MM DBL

INA

Part # KR32-PP-A

BDI # 1411802

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239986

Price Inventory : Available to order
Loading Price
QTY
NATR12-X-PP-A

COMPARE

NATR12-X-PP-A

Description
NATR12-X-PP-A CAM FOLLOWER BEARING ; NON-RETURNABLE 12MM BORE 32MM RLR DIA

INA

Part # NATR12-X-PP-A

BDI # 18316274

Features

Roller Width - Inch: 0.551
Roller Width - Millimeter: 14
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239724

Price Inventory : Available to order
Loading Price
QTY
CF12-1VUUR

COMPARE

CF12-1VUUR

Description
CF12-1VUUR CAM FOLLOWER BEARING ; 12MM STUD X 32MM OD X 14MM W CST

IKO

Part # CF12-1VUUR

BDI # 513843

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 237852

Price Inventory : Available to order
Loading Price
QTY
CFSFU-12-1

COMPARE

CFSFU-12-1

Description
CF SFU 12 1 CAM FOLLOWER BEARING ; POR 12MM STUD X 32MM OD X 14MM W CST

IKO

Part # CF-SFU-12-1

BDI # 514158

Features

Roller Width - Inch: 0.551
Thread Size: Not Applicable
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238168

Price Inventory : Available to order
Loading Price
QTY