NA2204-2RSR

COMPARE

NA2204-2RSR

Description
NA2204-2RSR CAM FOLLOWER BEARING ; NON-RETURNABLE 20MM BORE 47MM RLR DIA

INA

Part # NA2204-2RSR

BDI # 1175400

Features

Roller Width - Inch: 0.701
Roller Width - Millimeter: 17.8
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Caged | With Inner Ring | Lip Seal
Global Part Number GPN: 239705

Price Inventory : Available to order
Loading Price
QTY
MCF 47 SB

COMPARE

MCF 47 SB

Description
MCF 47 SB CAM FOLLOWER BEARING ; MCF SERIES

MCGILL

Part # 1647015001

BDI # 344792

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20970

Price Inventory : Available to order
Loading Price
QTY
MCF 47 S

COMPARE

MCF 47 S

Description
MCF 47 S CAM FOLLOWER BEARING ; MCF SERIES

MCGILL

Part # 1647011001

BDI # 344791

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20969

Price Inventory : Available to order
Loading Price
QTY
NUTR20

COMPARE

NUTR20

Description
NUTR20 CAM FOLLOWER BEARING ; NON-RETURNABLE 20MM BORE 47MM RLR DIA

INA

Part # NUTR20-A

BDI # 1412411

Features

Roller Width - Inch: 0.945
Roller Width - Millimeter: 24
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN: 239820

Price Inventory : Available to order
Loading Price
QTY
NUTR1747

COMPARE

NUTR1747

Description
NUTR1747 CAM FOLLOWER BEARING ; NON-RETURNABLE 17MM BORE 47MM RLR DIA

INA

Part # NUTR1747-A

BDI # 1175920

Features

Roller Width - Inch: 0.787
Roller Width - Millimeter: 20
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | Heavy Duty | With Inner Ring | Labyrinth Seal
Global Part Number GPN: 239817

Price Inventory : Available to order
Loading Price
QTY